Motion
SUC207-35MML3

IPTCI BEARINGS
SUC207-35MML3

Straight Bore, 35 mm Bore Diam., 72 mm OD, 43 mm Width, Set Screw Locking
Mi Item #14527535
MFR #SUC207-35MML3
Price$214.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUC207-35MML3

Straight Bore, 35 mm Bore Diam., 72 mm OD, 43 mm Width, Set Screw Locking
Mi Item #14527535
MFR #SUC207-35MML3

Mfr description
2101048298 SUC207-35MML3 B4S - SS/CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.63/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    43 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)