Motion
2101044008

IPTCI BEARINGS
2101044008

2101044008
Mi Item #14527561
MFR #2101044008
Price$572.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
2101044008

2101044008
Mi Item #14527561
MFR #2101044008

Mfr description
2101044008 SUCNPHA207-20 B4S - SS/CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.34/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Overall Width  
    43 mm

Details

  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)