Motion
2101044027

IPTCI BEARINGS
2101044027

2101044027
Mi Item #14527562
MFR #2101044027
Price$572.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
2101044027

2101044027
Mi Item #14527562
MFR #2101044027

Mfr description
2101044027 SUCNPHA207-22 B4S - SS/CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.34/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Overall Width  
    43 mm

Details

  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)