Motion
SUCSFB204-20MM

IPTCI BEARINGS
SUCSFB204-20MM

Flange Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Standard Duty
MI ITEM #14527584
MFR #SUCSFB204-20MM
List Price$292.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCSFB204-20MM

Flange Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Standard Duty
MI ITEM #14527584
MFR #SUCSFB204-20MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.67/each for your price

Overview

Mfr description
2101041200 SUCSFB204-20MM B4S - SS/CR

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Overall Width
    35 mm
  • Closure Type
    Dual Seals (B-Type)
  • Length Through Bore
    31 mm
  • Operating Temperature Range
    250 °F
  • Series
    SUCSFB
  • Lubrication
    H1 Food Grade Grease
  • UPC_NO
    80067569791
  • Weight
    1.3 lbs
  • Relubricatable
    Relubricatable
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought