Motion
2101048086

IPTCI BEARINGS
2101048086

2101048086
MI ITEM #14527620
MFR #2101048086
Price$462.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
2101048086

2101048086
MI ITEM #14527620
MFR #2101048086

Mfr description
2101048086 SUCSHA206-30MM IP69K B4S -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.86/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Width  
    30 mm

Details

  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)