Motion
UKF213-60MM

IPTCI BEARINGS
UKF213-60MM

Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange
Mi Item #14527666
MFR #UKF213-60MM
Price$411.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UKF213-60MM

Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange
Mi Item #14527666
MFR #UKF213-60MM

Mfr description
2101040867 SUCSTRS207-20 B4S - SS/CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.37/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm

Details

  • Bore Type
    Round
  • Manufacturer Upc Number
    80067518691
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067569516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)