Motion
UC207-35MM

IPTCI BEARINGS
UC207-35MM

Straight Bore, 35 mm Bore Diam., 72 mm OD, 43 mm Width, Set Screw Locking
MI ITEM #14527691
MFR #UC207-35MM
Price$40.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UC207-35MM

Straight Bore, 35 mm Bore Diam., 72 mm OD, 43 mm Width, Set Screw Locking
MI ITEM #14527691
MFR #UC207-35MM

Mfr description
2101034196 UC207-35MM B4 - MOUNTED BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.12/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    43 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)