Motion
UC215-75MM

IPTCI BEARINGS
UC215-75MM

Straight Bore, 75 mm Bore Diam., 130 mm OD, 78 mm Width, Set Screw Locking
MI ITEM #14527693
MFR #UC215-75MM
Price$352.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UC215-75MM

Straight Bore, 75 mm Bore Diam., 130 mm OD, 78 mm Width, Set Screw Locking
MI ITEM #14527693
MFR #UC215-75MM

Mfr description
2101047950 UC215-75MM B4 - MOUNTED BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.03/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width
    78 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)