Motion
UCF212-38
Flange-Mount Ball Bearing Unit - 2-3/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Standard Duty
Mi Item #14527698
MFR #UCF212-38
Price$163.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2-3/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Standard Duty
Mi Item #14527698
MFR #UCF212-38

Mfr description
UCF212-38 B4 - MOUNTED BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.14/each

Specifications

Dimensions

  • Base Thickness
    0.7188 in
  • Bolt Center To Center Length  
    5.6250 in
  • Bolt Hole Diameter
    5/8 in
  • Bore Diameter  
    2-3/8 in
  • Flange Outside Diameter
    6.8750 in
  • Overall Width
    2.7188 in

Details

  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    UC212-38
  • UPC_NO
    80067565034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)