Motion
UCPX17-56
Pillow Block Ball Bearing Unit - 3.5000 in Bore, Set Screw Locking, Cast Iron Housing Material, Standard Duty
Mi Item #14527742
MFR #UCPX17-56
Price$1,166.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 3.5000 in Bore, Set Screw Locking, Cast Iron Housing Material, Standard Duty
Mi Item #14527742
MFR #UCPX17-56

Mfr description
2101046667 UCPX17-56 B4 - MOUNTED BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,166.64/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Length Through Bore
    96 mm

Details

  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067575223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)