Motion
UCT205-16
Take-Up Ball Bearing Unit - 1 in Bore, Cast Iron Housing, Standard Duty
Mi Item #14527743
MFR #UCT205-16
Price$40.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 1 in Bore, Cast Iron Housing, Standard Duty
Mi Item #14527743
MFR #UCT205-16

Mfr description
2101032620 UCT205-16 B4 - MOUNTED BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.12/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Weight
    1.85 lbs

Details

  • Bearing Material
    AISI 52100
  • Duty Type
    Standard Duty
  • Grease Type
    NLGI Grade 2 Lithium Based Bearing Grease
  • Housing Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)