Motion
UCT213-40
Take-Up Ball Bearing Unit - 2-1/2 in Bore, Cast Iron Housing, Standard Duty
MI ITEM #14527745
MFR #UCT213-40
Price$231.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 2-1/2 in Bore, Cast Iron Housing, Standard Duty
MI ITEM #14527745
MFR #UCT213-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$231.98/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Weight
    15.2 lbs

Details

  • Bearing Material
    AISI 52100
  • Duty Type
    Standard Duty
  • Grease Type
    NLGI Grade 2 Lithium Based Bearing Grease
  • Housing Material
    Cast Iron
  • Instruction Manual
  • Manufacturer Catalog
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
2101043525 UCT213-40 B4 - MOUNTED BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought