1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
2101003065
2101003065
MI ITEM #
14538833
MFR #
2101003065
List Price
$29.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 2101003065
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
2101003065
2101003065
MI ITEM #
14538833
MFR #
2101003065
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$29.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1210-1 TB1 - TAPER BUSHING
Specifications
Bushing Size
1210
Bore Type
Finished w/ Keyway
Bore Diameter
1 mm
Keyway Size
8 x 3.3 mm
Material
Cast Iron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data