1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
22330KC3W33
Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Straight Bore, Open
MI ITEM #
14538840
MFR #
22330KC3W33
Price
$4,470.89
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
PT INTERNATIONAL CORP 22330KC3W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
22330KC3W33
Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Straight Bore, Open
MI ITEM #
14538840
MFR #
22330KC3W33
Mfr description
22330KC3W33 B3 - BEARING, SPHERICAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,470
.89
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
150 mm
Outside
Diameter
320 mm
Overall
Width
108 mm
Details
Bore Type
Straight
Closure Type
Open
Product Type
Spherical Roller Bearings
Series
223
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items