Motion
HC224-120MM
120 mm Bore Diam., 215 mm OD, Eccentric Collar Locking
Mi Item #14538874
MFR #HC224-120MM
Price$2,518.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 mm Bore Diam., 215 mm OD, Eccentric Collar Locking
Mi Item #14538874
MFR #HC224-120MM

Mfr description
HC224-120MM B4M - METRIC MTD BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,518.34/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    215 mm

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)