1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
TL48-8M-85
0 - 8 mm Pitch, 48 Tooth
MI ITEM #
14538922
MFR #
TL48-8M-85
List Price
$378.98
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP TL48-8M-85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
TL48-8M-85
0 - 8 mm Pitch, 48 Tooth
MI ITEM #
14538922
MFR #
TL48-8M-85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$378.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL48-8M-85 P1 - PULLEYS, HTD TIMING
Specifications
Number Of Teeth
48
Pitch
8 mm
Bushing Series
2517
Material
Cast Iron
Weight
2.66 kg
For Belt Width
85 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought