Overview
Mfr description
W15 A1 - LOCKWASHER
Specifications
- SeriesWTH
- Bore Diameter
- Face Diameter
- Tang Width
- Key Width0.2900 in
- Number Of Tangs
- Manufacturer Product Page
- Outside Diameter Over Tangs4.1090 in
- Product TypeBearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data