Motion
WS210-50UMM
Wide Slot Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing
MI ITEM #14538938
MFR #WS210-50UMM
Price$139.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Slot Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing
MI ITEM #14538938
MFR #WS210-50UMM

Mfr description
WS210-50UMM B4M - METRIC MTD BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.28/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Weight
    3.2 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-up
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)