Motion
2101012513
FPR - Female Threaded Right Hand Rod End - Bore Diameter: 20 mm
MI ITEM #14538952
MFR #2101012513
List Price$197.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FPR - Female Threaded Right Hand Rod End - Bore Diameter: 20 mm
MI ITEM #14538952
MFR #2101012513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$197.91/each for your price

Overview

Mfr description
FPR20U RE - ROD ENDS/SPHERICAL PLAIN

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Radial Dynamic Load Capacity
    30 kN
  • Radial Static Load Capacity
    81.1 kN
  • Series
    FP
  • Weight
    0.40 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M16 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text