Specifications
Dimensions
- Bore Diameter35 mm
- Weight1.4 lbs
Details
- Country of OriginUS
- Housing MaterialCast Iron
- Instruction Manual
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTake-Up Ball Bearing Units
- Type Of BearingBall Bearing