Motion
GUK15
Bearing Lock Nut - M75x2 mm Thread Size, 98 mm OD
MI ITEM #14538969
MFR #GUK15
List Price$97.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - M75x2 mm Thread Size, 98 mm OD
MI ITEM #14538969
MFR #GUK15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.24/each for your price

Overview

Mfr description
GUK15 A1 - ADAPTER/WITHDRAWAL SLEEVE

Specifications

  • Thread Size
  • Outside Diameter
  • Weight
    0.261 kg
  • Series
    GUK
  • Manufacturer Product Page
  • Overall Height
    15.50 mm
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text