1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
M3A52
External Tooth Spur Gear - 156 DP, 20 ° PA, 52 Teeth, 30 mm Face, 25 mm Bore
MI ITEM #
14538992
MFR #
M3A52
Price
$275.02
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Drive Components
Gears
PT INTERNATIONAL CORP M3A52
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
M3A52
External Tooth Spur Gear - 156 DP, 20 ° PA, 52 Teeth, 30 mm Face, 25 mm Bore
MI ITEM #
14538992
MFR #
M3A52
Mfr description
M3A52 G1 - GEARS
20° pressure angle metric spur gears modules 1-8
Bored to size, for weld on hubs or keyless bushing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$275
.02
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
25 mm
Diametral Pitch
156
Face Width
30 mm
Pressure Angle
20 °
Details
Gear Type
Spur Gear
Number Of Teeth
52
Product Type
External Tooth Spur Gears
Tooth Type
Straight
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items