Motion
M4B23
External Tooth Spur Gear - 92 DP, 20 ° PA, 23 Teeth, 100 mm Face, 20 mm Bore
MI ITEM #14538996
MFR #M4B23
Price$146.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 92 DP, 20 ° PA, 23 Teeth, 100 mm Face, 20 mm Bore
MI ITEM #14538996
MFR #M4B23

Mfr description
M4B23 G1 - GEARS
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.50/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Diametral Pitch
    92
  • Face Width
    100 mm
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Number Of Teeth
    23
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)