1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
31AT10/27-2
0 - 10 mm Pitch, 27 Tooth, 8 mm Bore Dia.
MI ITEM #
14538998
MFR #
31AT10/27-2
Price
$186.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP 31AT10/27-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
31AT10/27-2
0 - 10 mm Pitch, 27 Tooth, 8 mm Bore Dia.
MI ITEM #
14538998
MFR #
31AT10/27-2
Mfr description
31AT10/27-2 P2 - PULLEYS, T-SERIES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$186
.62
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
8 mm
Face Width
21 mm
For Belt Width
16 mm
Pitch
10 mm
Weight
0.364 kg
Width
31 mm
Details
Material
Aluminum
Number Of
Teeth
27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items