Motion
10B-16TL-1610
TL Bushed Sprocket - 16 Teeth, 1610 Bushing, Steel Material
Mi Item #14538999
MFR #10B-16TL-1610
Price$106.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 16 Teeth, 1610 Bushing, Steel Material
Mi Item #14538999
MFR #10B-16TL-1610

Mfr description
10B-16TL-1610 S1 - SPROCKETS, METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.53/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)