Motion
16B-21BH S1
Stock Bore Sprocket - 16B / 1 in, B Hub, 21 Teeth, Steel Material
MI ITEM #14539001
MFR #16B-21BH S1
List Price$264.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 16B / 1 in, B Hub, 21 Teeth, Steel Material
MI ITEM #14539001
MFR #16B-21BH S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.34/each for your price

Overview

Mfr description
16B-21BH S1 - SPROCKETS, METRIC

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Hardened
  • Hub Type
    B
  • Chain Roller Diameter
    15.88 mm
  • Chain Roller Width
    17.02 mm
  • Weight
    5.1 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text