Motion
SSER211-35
2.1875 in Bore Diam., 3.9375 in OD, Set Screw Locking
Mi Item #14539025
MFR #SSER211-35
Price$681.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.1875 in Bore Diam., 3.9375 in OD, Set Screw Locking
Mi Item #14539025
MFR #SSER211-35

Mfr description
SSER211-35 B4S - SS/CR MTD BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.24/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Outside Diameter  
    3.9375 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)