Overview
Mfr description
GIRS20 RE - ROD ENDS/SPHERICAL PLAIN
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionRight Hand
- Thread TypeM
- SeriesGIR
- Weight415 g
- Product TypeSpherical Rod Ends
- Thread SizeM20 x 1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data