Motion
140 RIVETED 50FT REEL

TSUBAKI (UST)
140 RIVETED 50FT REEL

Roller Chain - Standard Series, 140 / 1-3/4 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #14539583
MFR #140 RIVETED 50FT REEL
Price$189.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140 RIVETED 50FT REEL

Roller Chain - Standard Series, 140 / 1-3/4 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #14539583
MFR #140 RIVETED 50FT REEL

Mfr description
140 RIVETED 50FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.09/ft

Specifications

Dimensions

  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.219 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.500 in
  • Pitch
    1-3/4 in
  • Plate Height
    1.661 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.000 in
  • Weight
    5.17 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    140R50
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    6830 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)