Motion
160R50
160R50
MI ITEM #14539584
MFR #160R50
Your Price$214.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
160R50
MI ITEM #14539584
MFR #160R50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$214.54/ft(List $248.44)

Overview

Mfr description
160 RIVETED 50FT REEL

Specifications

  • Series
    Standard
  • Chain Size & Pitch
    160 / 2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    50 ft
  • Inside Width
    1.250 in
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.562 in
  • Plate Height
    1.898 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1.125 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    11900 lb
  • Chain Number & Pitch
    160 / 2 in
  • Roller Width
    1.250 in
  • Weight
    6.90 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text