Motion
80NPRL
Roller Chain Link - Solid Roller, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #14539586
MFR #80NPRL
Price$13.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Solid Roller, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #14539586
MFR #80NPRL

Mfr description
80NP PLAIN ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.94/each

Specifications

Dimensions

  • Hole Diameter
    0.2680 in, 6.80 mm
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.9400 in, 23.89 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Diameter
    0.3120 in, 7.92 mm
  • Pin Length
    1.4410 in, 36.60 mm
  • Pitch
    1 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    1.79 lbs, 2.66 kg
  • Weight per Foot
    1.79 lbs, 2.66 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Solid Roller
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Nylon Chain Coupling
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    80NPRL
  • Material
    Nickel Plated Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 140 °F, -10 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Saltwater Resistant, Water Resistant, Weather Resistant
  • Series
    80
  • Standards Met
    ANSI B29.1, JIS B 1801, ISO 606
  • Type
    Attachment Chain
  • Working Load Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)