Specifications
Dimensions
- Weight1.20 lb
Details
- Chain Number & Pitch80 / 1 in
- Corrosion ResistantNot Corrosion-Resistant
- MaterialCarbon Steel
- Number Of Strands2
- Number Of Strands Across2
- Product TypeAttachment Chain Links
- Standards MetASME B29