Motion
0162045
Lubsoil 0162045 Machine Oil - 55 gal, 100 ISO Grade
MI ITEM #14540567
MFR #0162045
Your Price$2,837.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubsoil 0162045 Machine Oil - 55 gal, 100 ISO Grade
MI ITEM #14540567
MFR #0162045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,837.47/each(List $3,404.96)

Overview

Mfr description
0162045 INDUSTRIAL MP R&O 100 55 GAL
  • Excellent film strength, low and high temperature performance, multi-metal compatible

Specifications

  • ISO Grade
    100
  • Overall Height
    35.00 in
  • Overall Width
    23.00 in
  • Container Size
    55 gal (US)
  • Viscosity Index
    98
  • Manufacturer Catalog Number
    0162045
  • ECCN
    EAR99
  • Harmonization Code
    3902.90.0050
  • Country of Origin
    US
  • Weight
    401.38 lbs
  • Application
    All types of enclosed gears, Heavy or light-loaded plain and roller bearings, Open Gear systems, Turbines, Circulating systems
  • Features & Benefits
    Excellent film strength, low and high temperature performance, multi-metal compatible
  • Flash Point
    510 fahrenheit
  • Pour Point
    -13
  • Base Type
    PAO
  • Container Size/Type
    Drum
  • Freezing Point
    Not Food Grade
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text