Motion
F01535C
RTU, Liquid, 5 gal (US), Pail, Hydrocarbon Scent
MI ITEM #14541428
MFR #F01535C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RTU, Liquid, 5 gal (US), Pail, Hydrocarbon Scent
MI ITEM #14541428
MFR #F01535C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F01535C ZEP DYNA 680-T2

Specifications

  • Form
    Liquid
  • Concentration
    RTU
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Scent
    Hydrocarbon
  • Color
    Clear
  • Application Instructions
    ideal for removing accumulated soils, greases, hydraulic fluids, and oil deposits from all types of metals.
  • Chemical Type
    Solvent
  • Flammability
    Non Flammable
  • Harmonization Code
    2710.19.9000
  • Application
    Use in Zep's Parts Washers
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Weight
    37.55 lbs
  • Height
    13.50 in.
  • Length
    11.75 in.
  • Width
    11.75 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought