Motion
EUDR-180MM

TIMKEN
EUDR-180MM

180 mm Compatible Bore, 13.4250 in OD
Mi Item #14541531
MFR #EUDR-180MM
Price$358.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EUDR-180MM

180 mm Compatible Bore, 13.4250 in OD
Mi Item #14541531
MFR #EUDR-180MM

Mfr description
EUDR-180MM EUDR-180MM WIDE INNER RING AN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.37/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Compatible Bore Diameter  
    180 mm
  • Outside Diameter  
    13.4250 in

Details

  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)