Motion
FX6-480360-100-T

POWERBLANKET
FX6-480360-100-T

Explosion-Proof Forced Air Heater
Mi Item #14541546
MFR #FX6-480360-100-T
Price$7,789.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
FX6-480360-100-T

Explosion-Proof Forced Air Heater
Mi Item #14541546
MFR #FX6-480360-100-T

Mfr description
FX6-480360-100-T EXPLOSION-PROOF FORCED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,789.37/each

Specifications

Dimensions

  • Depth
    24.125 in
  • Overall Width
    24.63 in
  • Weight
    143 lb

Details

  • Material
    Painted Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Phase
    Three Phase
  • Power Consumption
    10000
  • Standards Met
    UL-CUL
  • Starting Current
    12
  • Voltage
    480V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)