Motion
FX6-480360-200-T

POWERBLANKET
FX6-480360-200-T

Explosion-Proof Forced Air Heater
MI ITEM #14541548
MFR #FX6-480360-200-T
List Price$8,637.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
FX6-480360-200-T

Explosion-Proof Forced Air Heater
MI ITEM #14541548
MFR #FX6-480360-200-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,637.77/each for your price

Overview

Mfr description
FX6-480360-200-T EXPLOSION-PROOF FORCED

Specifications

  • Power Consumption
    20000
  • Voltage
    480V
  • Material
    Painted Steel
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    24.1
  • Depth
    24.125 in
  • Weight
    172 lb
  • Standards Met
    UL-CUL
  • Overall Width
    28.75 in
  • Phase
    Three Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought