Motion
FX6-480360-030-TD

POWERBLANKET
FX6-480360-030-TD

Explosion-Proof Forced Air Heater
MI ITEM #14541550
MFR #FX6-480360-030-TD
List Price$8,878.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
FX6-480360-030-TD

Explosion-Proof Forced Air Heater
MI ITEM #14541550
MFR #FX6-480360-030-TD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,878.51/each for your price

Overview

Mfr description
FX6-480360-030-TD EXPLOSION-PROOF FORCED

Specifications

  • Power Consumption
    3000
  • Voltage
    480V
  • Material
    Painted Steel
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    3.6
  • Depth
    24.125 in
  • Weight
    156 lb
  • Standards Met
    UL-CUL
  • Overall Width
    24.63 in
  • Phase
    Three Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought