Motion
FX6-480360-075-TD

POWERBLANKET
FX6-480360-075-TD

Explosion-Proof Forced Air Heater
Mi Item #14541551
MFR #FX6-480360-075-TD
Price$9,356.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
FX6-480360-075-TD

Explosion-Proof Forced Air Heater
Mi Item #14541551
MFR #FX6-480360-075-TD

Mfr description
FX6-480360-075-TD EXPLOSION-PROOF FORCED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,356.79/each

Specifications

Dimensions

  • Depth
    24.125 in
  • Overall Width
    24.63 in
  • Weight
    156 lb

Details

  • Material
    Painted Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Phase
    Three Phase
  • Power Consumption
    7500
  • Standards Met
    UL-CUL
  • Starting Current
    9
  • Voltage
    480V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)