Motion
XT-311
Explosion-Proof Forced Air Unit Heater SPST Thermostat
Mi Item #14541552
MFR #XT-311
Price$443.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion-Proof Forced Air Unit Heater SPST Thermostat
Mi Item #14541552
MFR #XT-311

Mfr description
XT-311 EXPLOSION-PROOF FORCED AIR UNIT H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.29/each

Specifications

Dimensions

  • Depth
    6 in
  • Overall Width
    6 in
  • Weight
    2 lb

Details

  • Material
    Aluminum
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Standards Met
    UL-CUL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)