1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
POWERBLANKET
XT-312
Explosion-Proof Forced Air Unit Heater SPDT Thermostat
MI ITEM #
14541553
MFR #
XT-312
Price
$463.44
/each
Qty
Add to Cart
Previous Page
Home
POWERBLANKET XT-312
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWERBLANKET
XT-312
Explosion-Proof Forced Air Unit Heater SPDT Thermostat
MI ITEM #
14541553
MFR #
XT-312
Mfr description
XT-312 EXPLOSION-PROOF FORCED AIR UNIT H
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$463
.44
/each
Add to Cart
Specifications
Dimensions
Depth
6 in
Overall Width
6 in
Weight
2 lb
Details
Material
Aluminum
Max Operating Temperature
104 °F
Min Operating Temperature
-4 °F
Standards Met
UL-CUL
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items