Motion
H0808-114421

POWERBLANKET
H0808-114421

Infrared Gas Catalytic Heater for Non-hazardous Locations
Mi Item #14541559
MFR #H0808-114421
Price$587.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
H0808-114421

Infrared Gas Catalytic Heater for Non-hazardous Locations
Mi Item #14541559
MFR #H0808-114421

Mfr description
H0808-114421 INFRARED GAS CATALYTIC HEAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$587.52/each

Specifications

Dimensions

  • Depth
    7 in
  • Overall Width
    8.25 in
  • Weight
    9 lb

Details

  • Material
    Stainless Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -40 °F
  • Power Consumption
    85
  • Standards Met
    CSA FM
  • Starting Current
    7.1
  • Voltage
    12 VDC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)