Motion
H1212-114421

POWERBLANKET
H1212-114421

Infrared Gas Catalytic Heater for Non-hazardous Locations
MI ITEM #14541561
MFR #H1212-114421
List Price$696.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
H1212-114421

Infrared Gas Catalytic Heater for Non-hazardous Locations
MI ITEM #14541561
MFR #H1212-114421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$696.75/each for your price

Overview

Mfr description
H1212-114421 INFRARED GAS CATALYTIC HEAT

Specifications

  • Power Consumption
    180
  • Voltage
    12 VDC
  • Material
    Stainless Steel
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    15
  • Depth
    7.25 in
  • Weight
    14 lb
  • Standards Met
    CSA FM
  • Overall Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought