Motion
MK1224-111111

POWERBLANKET
MK1224-111111

Explosion-Proof Infrared Gas Catalytic Heater
MI ITEM #14541565
MFR #MK1224-111111
List Price$1,122.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
MK1224-111111

Explosion-Proof Infrared Gas Catalytic Heater
MI ITEM #14541565
MFR #MK1224-111111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,122.01/each for your price

Overview

Mfr description
MK1224-111111 EXPLOSION-PROOF INFRARED G

Specifications

  • Power Consumption
    360
  • Voltage
    12 VDC
  • Material
    Stainless Steel
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    30
  • Depth
    6.25 in
  • Weight
    21 lb
  • Standards Met
    CSA FM
  • Overall Width
    28.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought