Motion
MK2424-111211

POWERBLANKET
MK2424-111211

Explosion-Proof Infrared Gas Catalytic Heater
Mi Item #14541570
MFR #MK2424-111211
Price$1,742.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
MK2424-111211

Explosion-Proof Infrared Gas Catalytic Heater
Mi Item #14541570
MFR #MK2424-111211

Mfr description
MK2424-111211 EXPLOSION-PROOF INFRARED G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,742.40/each

Specifications

Dimensions

  • Depth
    6.75 in
  • Overall Width
    29.25 in
  • Weight
    31 lb

Details

  • Material
    Stainless Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -40 °F
  • Power Consumption
    360
  • Standards Met
    CSA FM
  • Starting Current
    30
  • Voltage
    12 VDC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)