Motion
WXS1224-111421

POWERBLANKET
WXS1224-111421

Explosion-Proof Infrared Gas Catalytic Heater
Mi Item #14541571
MFR #WXS1224-111421
Price$1,019.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
WXS1224-111421

Explosion-Proof Infrared Gas Catalytic Heater
Mi Item #14541571
MFR #WXS1224-111421

Mfr description
WXS1224-111421 EXPLOSION-PROOF INFRARED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,019.14/each

Specifications

Dimensions

  • Depth
    8 in
  • Overall Width
    25.25 in
  • Weight
    20 lb

Details

  • Material
    Stainless Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -40 °F
  • Power Consumption
    360
  • Standards Met
    FM
  • Starting Current
    30
  • Voltage
    12 VDC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)