Motion
W1212-111111

POWERBLANKET
W1212-111111

Explosion-Proof Infrared Gas Catalytic Heater
MI ITEM #14541572
MFR #W1212-111111
Price$596.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
W1212-111111

Explosion-Proof Infrared Gas Catalytic Heater
MI ITEM #14541572
MFR #W1212-111111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$596.00/each

Specifications

Dimensions

  • Depth
    7.25 in
  • Overall Width
    12 in
  • Weight
    14 lb

Details

  • Material
    Stainless Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -40 °F
  • Power Consumption
    180
  • Standards Met
    CSA C/US
  • Starting Current
    15
  • Voltage
    12 VDC

Overview

Mfr description
W1212-111111 EXPLOSION-PROOF INFRARED GA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought