Motion
W1224-111211

POWERBLANKET
W1224-111211

Explosion-Proof Infrared Gas Catalytic Heater
MI ITEM #14541574
MFR #W1224-111211
List Price$1,048.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
W1224-111211

Explosion-Proof Infrared Gas Catalytic Heater
MI ITEM #14541574
MFR #W1224-111211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,048.83/each for your price

Overview

Mfr description
W1224-111211 EXPLOSION-PROOF INFRARED GA

Specifications

  • Power Consumption
    360
  • Voltage
    12 VDC
  • Material
    Stainless Steel
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    30
  • Depth
    9.5 in
  • Weight
    21 lb
  • Standards Met
    CSA C/US
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought