Motion
XB1-4100T2D71T

POWERBLANKET
XB1-4100T2D71T

Explosion-Proof Convection Heater
Mi Item #14541581
MFR #XB1-4100T2D71T
Price$2,131.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
XB1-4100T2D71T

Explosion-Proof Convection Heater
Mi Item #14541581
MFR #XB1-4100T2D71T

Mfr description
XB1-4100T2D71T EXPLOSION-PROOF CONVECTIO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,131.60/each

Specifications

Dimensions

  • Depth
    8.5 in
  • Overall Width
    6.75 in
  • Weight
    20 lb

Details

  • Material
    Aluminum
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -40 °F
  • Phase
    Single Phase
  • Power Consumption
    1000
  • Standards Met
    CSA C/US
  • Starting Current
    2.1
  • Voltage
    480V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)