Motion
XB2-4200T2D31T

POWERBLANKET
XB2-4200T2D31T

Explosion-Proof Convection Heater
MI ITEM #14541587
MFR #XB2-4200T2D31T
List Price$2,153.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
XB2-4200T2D31T

Explosion-Proof Convection Heater
MI ITEM #14541587
MFR #XB2-4200T2D31T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,153.88/each for your price

Overview

Mfr description
XB2-4200T2D31T EXPLOSION-PROOF CONVECTIO

Specifications

  • Power Consumption
    2000
  • Voltage
    240V
  • Material
    Aluminum
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    8.3
  • Depth
    8.5 in
  • Weight
    40 lb
  • Standards Met
    CSA C/US
  • Overall Width
    15.5 in
  • Phase
    Single Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought